102018.00
Description
102018.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 1725RPM 48 TEFC 115/208-230V 1PH
Part # 10201800
BDI # 554112
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.6/2.9-3.3 Ampere | 4 Poles
Mounting Method:
Rigid
102016.00
Description
102016.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 3450RPM 48 TEFC 1PH115/230V
Part # 10201600
BDI # 554110
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.6/2.5-2.8 Ampere | 2 Poles
Mounting Method:
Rigid
100955.00
Description
100955.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 48 FRM 1800RPM 115/208-230VAC
Part # 10095500
BDI # 554033
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.6/2.9-3.3 Ampere | 4 Poles
Mounting Method:
Rigid
102019.00
Description
102019.00 GENERAL PURPOSE MOTOR ; 1/3HP 1140RPM 48 TEFC 115/208-230V 1PH
Part # 10201900
BDI # 20181926
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.2/3-3.1 Ampere | 6 Poles
Mounting Method:
Rigid