i-16
Description
5KH32FN5586X PUMP AC MOTOR ; 1/3HP 1725RPM DP 48Y 1/60/115V
Part # 4406
BDI # 17103163
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.6 Ampere | 4 Poles | Carbonator Pump
Mounting Method:
Resilient
4369;5KH39QN5508
Description
5KH39QN5508 GP AC MOTOR ; 1/3HP 1725RPM DP 48 1/60/115V
Part # 4369
BDI # 17103141
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.2 Ampere | 4 Poles
Mounting Method:
Resilient
4680;5KH32FN3120T
Description
5KH32FN3120T FAN/BLOWER MOTOR ; 1/4HP 1725RPM DP 48Z 1/60/115/208230V
Part # 4680
BDI # 17064968
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5 Ampere | 4 Poles
Mounting Method:
Resilient
H171;5KH37PN33
Description
5KH37PN33 FAN/BLOWER MOTOR ; 115VAC 1/41/2HP 1PH 1725/1140RPM 60HZ
Part # H171
BDI # 21518103
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 4.2 Ampere | 4 Poles
Mounting Method:
Resilient
191868.00
Description
191868.00 GENERAL PURPOSE AC MOTOR ; 1/4HP 1725RPM 48 DP 115/230V 1PH
Part # 191868.00
BDI # 556379
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Commercial Duty
Mounting Method:
Resilient