M099901.00
Description
M099901.00 AGRICULTURAL MOTOR ; 0.50HP 1PH 1800RPM 115/230V TEAO
Part # M099901.00
BDI # 557354
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Agricultural
Mounting Method:
Rigid
M099800.00
Description
M099800.00 AGRICULTURAL MOTOR ; 0.33HP 1PH 1800RPM 115/230V TENV
Part # M099800.00
BDI # 557348
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Agricultural
Mounting Method:
Rigid
M099801.00
Description
M099801.00 AGRICULTURAL MOTOR ; 0.50HP 1PH 1800RPM 115/230V TEAO
Part # M099801.00
BDI # 557349
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Agricultural
Mounting Method:
Rigid
M099836.00
Description
M099836.00 AGRICULTURAL MOTOR ; 0.50HP 1PH 900RPM 115/230V TEAO
Part # M099836.00
BDI # 557350
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Agricultural
Mounting Method:
Resilient
M099946.00
Description
M099946.00 AGRICULTURAL MOTOR ; 1/2HP 1060RPM 48Y TENV 115/230V
Part # M099946.00
BDI # 557355
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Agricultural
Mounting Method:
Rigid