L3409-50
Description
L3409-50 GENERAL AC MOTOR ; .5/.37KW 1425RPM 1PH 50HZ 48 3424LC TEFC
Part # L3409-50
BDI # 129450
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
12.23
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted