Page 1 of 3

Next

Compare
K153;5K33FN30

COMPARE

K153;5K33FN30

Description
5K33FN30 GP AC MOTOR ; 1/3HP 3600RPM TEFC 48 3/60/208230/460V

LEESON

Part # K153

BDI # 17091929

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 1.5-1.8 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
192106.00

COMPARE

192106.00

Description
192106.00 IEC METRIC MOTOR ; 50HP 37KW 3410RPM 71 IP55/575V 3PH 60HZ

LEESON

Part # 192106.00

BDI # 20181281

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.551
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 14

Base to Center of Shaft - Millimeter: 71
Inch - Metric: Metric
Horse Power: 1/2HP
Other Features: Current Rating 0.66 Ampere | 2 Poles
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
102016.00

COMPARE

102016.00

Description
102016.00 GENERAL PURPOSE AC MOTOR ; 1/3HP 3450RPM 48 TEFC 1PH115/230V

LEESON

Part # 10201600

BDI # 554110

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.5
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 12.7

Base to Center of Shaft - Millimeter: 76.2
Inch - Metric: Inch
Horse Power: 1/3HP
Other Features: Current Rating 5.6/2.5-2.8 Ampere | 2 Poles
Mounting Method: Rigid

Price Inventory : Available to order
Loading Price
QTY
192088.00

COMPARE

192088.00

Description
192088.00 IEC METRIC MOTOR ; 25HP 18KW 3430RPM 63 IP55/575V 3PH 60HZ

LEESON

Part # 192088.00

BDI # 20181023

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.433
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 11

Base to Center of Shaft - Millimeter: 63
Inch - Metric: Metric
Horse Power: 1/4HP
Other Features: Current Rating 0.33 Ampere | 2 Poles
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
192097.00

COMPARE

192097.00

Description
192097.00 IEC METRIC MOTOR ; 33HP 25KW 3430RPM 63 IP55/575V 3PH 60HZ

LEESON

Part # 192097.00

BDI # 20181190

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.433
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 11

Base to Center of Shaft - Millimeter: 63
Inch - Metric: Metric
Horse Power: 1/3HP
Other Features: Current Rating 0.44 Ampere | 2 Poles
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY