102792.00
Description
102792.00 INVERTER DUTY MOTOR ; 1/6HP 1725RPM 48 TEFC 115/230V 3PH 60HZ
Part # 102792.00
BDI # 554143
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 2.5/1.25 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
4389;5KH39QN9548X
Description
5KH39QN9548X FAN/BLOWER MOTOR ; 1/61/18HP 1725/1140RPM DP 48 1/60/115V
Part # 4389
BDI # 17103153
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 3.4 Ampere | 4 Poles
Mounting Method:
Resilient
4304;5KH39QN5543
Description
5KH39QN5543 FAN/BLOWER MOTOR ; 1/6HP 1725RPM DP 48 1/60/115V
Part # 4304
BDI # 17103111
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 3.9 Ampere | 4 Poles
Mounting Method:
Resilient
H112;5KH37PN39
Description
5KH37PN39 GP AC MOTOR ; 1/6HP 1140RPM DP 48 1/60/115V
Part # H112
BDI # 17091835
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 4 Ampere | 6 Poles
Mounting Method:
Resilient
4322;5KH39QN9548
Description
5KH39QN9548 FAN/BLOWER MOTOR ; 1/61/18HP 1725/1140RPM DP 48 1/60/115V
Part # 4322
BDI # 17103125
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
1/6HP
Other Features:
Current Rating 3.4 Ampere | 4 Poles
Mounting Method:
Resilient