M3463
Description
M3463 GENERAL PURPOSE AC MOTOR ; .75HP 3450RPM 3PH 60HZ 48 3413M TEFC F1
Part # M3463
BDI # 129544
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.5
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Overall Length - Inch:
10.73
Base to Center of Shaft - Millimeter:
76.2
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted