192050.00

COMPARE

192050.00

Description
192050.00 IEC METRIC MOTOR ; 1HP 75KW 3390/2760RPM 80 IP55 230/460V

LEESON

Part # 192050.00

BDI # 556430

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 19

Overall Length - Inch: 11.11
Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY
192124.00

COMPARE

192124.00

Description
19212400 ; POR 1/.75 3600 575 IP55

LEESON

Part # 19212400

BDI # 556447

Features

Enclosure: IP55
Shaft Diameter - Inch: 0.748
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 19

Overall Length - Inch: 11.1
Base to Center of Shaft - Millimeter: 80
Inch - Metric: Metric
Horse Power: 1HP
Mounting Method: B3 Face | Rigid

Price Inventory : Available to order
Loading Price
QTY