192106.00
Description
192106.00 IEC METRIC MOTOR ; 50HP 37KW 3410RPM 71 IP55/575V 3PH 60HZ
Part # 192106.00
BDI # 20181281
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.551
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
14
Base to Center of Shaft - Millimeter:
71
Inch - Metric:
Metric
Horse Power:
1/2HP
Other Features:
Current Rating 0.66 Ampere | 2 Poles
Mounting Method:
B3 Face | Rigid
192088.00
Description
192088.00 IEC METRIC MOTOR ; 25HP 18KW 3430RPM 63 IP55/575V 3PH 60HZ
Part # 192088.00
BDI # 20181023
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.433
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
11
Base to Center of Shaft - Millimeter:
63
Inch - Metric:
Metric
Horse Power:
1/4HP
Other Features:
Current Rating 0.33 Ampere | 2 Poles
Mounting Method:
B3 Face | Rigid
192097.00
Description
192097.00 IEC METRIC MOTOR ; 33HP 25KW 3430RPM 63 IP55/575V 3PH 60HZ
Part # 192097.00
BDI # 20181190
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.433
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
11
Base to Center of Shaft - Millimeter:
63
Inch - Metric:
Metric
Horse Power:
1/3HP
Other Features:
Current Rating 0.44 Ampere | 2 Poles
Mounting Method:
B3 Face | Rigid
Features
Enclosure:
IP55
Shaft Diameter - Inch:
0.748
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
19
Overall Length - Inch:
11.1
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
1HP
Mounting Method:
B3 Face | Rigid