M3541
Description
M3541 GENERAL PURPOSE AC MOTOR ; .75HP 3450RPM 3PH 60HZ 56 3413M TEFC F1
Part # M3541
BDI # 129561
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted
121968.00
Description
121968.00 GENERAL PURPOSE AC MOTOR ; 3HP 3600RPM 145T TEFC 230/460V 3PH 60HZ
Part # 121968.00
BDI # 20181245
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8/4 Ampere | 2 Poles
Mounting Method:
Rigid
113591.00
Description
113591.00 WASHDOWN MOTOR ; 1 1/2HP 3450RPM 56H TENV 230/460V
Part # 113591.00
BDI # 554683
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 3.8/1.9 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
R321A;090LT34FH6301
Description
090LT34FH6301 GP AC MOTOR ; 230/460VAC 7.2/3.6A 3HP 2.24KW 3500RPM
Part # R321A
BDI # 21554094
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.945
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
24
Base to Center of Shaft - Millimeter:
90
Inch - Metric:
Metric
Horse Power:
3HP
Other Features:
Current Rating 7.2/3.6 Ampere | 2 Poles
Mounting Method:
Rigid
194000.00
Description
194000.00 GENERAL PURPOSE AC MOTOR ; 3HP 3600RPM 230/460V 60HZ 182TC TEFC
Part # 194000.00
BDI # 21561638
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 6.9/3.45 Ampere | 2 Poles
Mounting Method:
Rigid