M3532
Description
M3532 GENERAL PURPOSE AC MOTOR ; RPM 3PH HZ 56 3516M TEFC F1 N
Part # M3532
BDI # 129547
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.23
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
Foot Mounted
M3531
Description
M3531 GENERAL PURPOSE AC MOTOR ; .25HP 1140RPM 3PH 60HZ 56 3411M TEFC F1
Part # M3531
BDI # 129546
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Mounting Method:
Foot Mounted