M3537-5
Description
M3537-5 GENERAL PURPOSE AC MOTOR ; .5HP 3450RPM 3PH 60HZ 56 3410M TEFC F1
Part # M3537-5
BDI # 129553
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.35
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Mounting Method:
Foot Mounted
ECP3661T-5
Description
ECP3661T-5 SEVERE DUTY MOTOR ; 3HP 1755RPM 3PH 60HZ 182T 0632M TEFC F1
Part # ECP3661T-5
BDI # 126621
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
CWDM3538-5
Description
CWDM3538-5 WASHDOWN DUTY MOTOR ; 0.5HP 1770RPM 3PH 60HZ 56C 3512M TENV F1
Part # CWDM3538-5
BDI # 126327
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
EM3116T-5
Description
EM3116T-5 GENERAL PURPOSE MOTOR ; 1HP 1774RPM 3PH 60HZ 143T 3522M OPSB F1
Part # EM3116T-5
BDI # 127271
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP3584T-5
Description
ECP3584T-5 SEVERE DUTY MOTOR ; 1.5HP 1768RPM 3PH 60HZ 143T 0522M TEFC F
Part # ECP3584T-5
BDI # 126611
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted