C269;5KC46PN0015X
Description
5KC46PN0015X GP AC MOTOR ; 3/4HP 1725RPM TEFC 56 1/60/115/230V
Part # C269
BDI # 20183262
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11 Ampere | 4 Poles
Mounting Method:
Rigid
113582.00
Description
113582.00 WASHDOWN MOTOR ; 3/4HP 3450RPM 56 TEFC 115/208-230V
Part # 113582.00
BDI # 554675
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10/5.2-5 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
192116.00
Description
192116.00 IEC METRIC MOTOR ; 75HP 55KW 1690RPM 80 IP55/575V 3PH 60HZ
Part # 192116.00
BDI # 556446
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
3/4HP
Other Features:
Current Rating 1.02 Ampere | 4 Poles
Mounting Method:
B3 Face | Rigid
C271;5KCR48WN6066
Description
5KCR48WN6066 GP AC MOTOR ; 3/4HP 1140RPM TEFC 56 1/60/115/230V
Part # C271
BDI # 17090373
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.6 Ampere | 6 Poles
Mounting Method:
Rigid
5KS49UN8387
Description
5KS49UN8387 GP AC MOTOR ; 3/4HP 1140RPM TEFC 143T 3/60/208230/460V
Part # EG289
BDI # 17090410
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3-3/1.5 Ampere | 6 Poles
Mounting Method:
Rigid