N415;056T17WD5329
Description
056T17WD5329 WASHDOWN MOTOR ; 208230/460VAC 1.5HP 3PH 1800RPM
Part # N415
BDI # 21450152
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 5-4.8/2.4 Ampere | 4 Poles
Mounting Method:
Rigid
6439191253
Description
6439191253 BOAT HOIST DUTY MOTOR ; 1 5HP 1800RPM 56C TENV 115/230V 1PH
Part # 6439191253
BDI # 556791
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 15.2/7.6 Ampere | 4 Poles
Mounting Method:
Rigid
116615.00
Description
116615.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 3450RPM 56C EPFC 115/208-230V
Part # 116615.00
BDI # 20180821
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 15.4/8.4-7.7 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
191480.00
Description
191480.00 WASHDOWN MOTOR ; 1/2HP 3600RPM 56 TEFC /V 1PH
Part # 191480.00
BDI # 20180849
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 16.4/8.5-8.2 Ampere | 2 Poles
Mounting Method:
Rigid
115024.00
Description
115024.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 3450RPM 56 TEFC 115/208-230V
Part # 115024.00
BDI # 20180831
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 12.4/6.8-6.2 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid