112527.00
Description
112527.00 WASHDOWN MOTOR ; 1/2HP 56C FRM 1800RPM 115/208-230VAC
Part # 11252700
BDI # 554631
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.8/4.4 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
112429.00
Description
112429.00 WASHDOWN MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC
Part # 11242900
BDI # 554619
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.9-2/1 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
116486.00
Description
116486.00 GENERAL PURPOSE AC MOTOR ; 1/2HP 1725RPM 56 TEFC /V 1PH
Part # 116486.00
BDI # 20181809
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.8/4.4 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
Y534;056H17T5301
Description
056H17T5301 VARIABLE SPEED MOTOR ; 1/2HP 1725RPM TENV 56C 230/460V
Part # Y534
BDI # 21450201
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.6/0.80 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
114627.00
Description
114627.00 EXPLOSION PROOF AC MOTOR ; 1/2HP 3450RPM 56 EPNV 208-230/460V
Part # 114627.00
BDI # 20180589
Features
Enclosure:
TENV | XP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 1.6-1.6/0.8 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid