113582.00
Description
113582.00 WASHDOWN MOTOR ; 3/4HP 3450RPM 56 TEFC 115/208-230V
Part # 113582.00
BDI # 554675
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10/5.2-5 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
114155.00
Description
114155.00 BRAKE AC MOTOR ; 3/4HP 56C FRM 1800RPM 208-230/460VAC
Part # 114155.00
BDI # 554901
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
116487.00
Description
116487.00 GENERAL PURPOSE AC MOTOR ; 3/4HP 1725RPM 56 TEFC /V 1PH
Part # 116487.00
BDI # 20183320
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.8/5.4 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
114630.00
Description
114630.00 EXPLOSION PROOF AC MOTOR ; 3/4HP 1725RPM 56 208-230/460V
Part # 11463000
BDI # 554982
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.9-3/1.5 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
116346.00
Description
116346.00 WASHDOWN MOTOR ; 3/4HP 1725RPM 56H TENV 115/208-230V 1PH
Part # 116346.00
BDI # 20181115
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 7.6/4.2-3.8 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid