113642.00
Description
113642.00 INSTANT REVERSING MOTOR ; 3/4HP 1625RPM 56H DP /115V 1PH 60HZ
Part # 11364200
BDI # 554698
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 7.2 Ampere | 4 Poles
Mounting Method:
Resilient
5KH37NNA768X
Description
5KH37NNA768X GP AC MOTOR ; 3/4HP 1725RPM DP 56Z 1/60/115V
Part # H908
BDI # 17092009
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11.2 Ampere | 4 Poles
Mounting Method:
Rigid
H907;5KH37NNA768
Description
5KH37NNA768 GP AC MOTOR ; 3/4HP 1725RPM DP 56Z 1/60/115V
Part # H907
BDI # 17092008
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11.2 Ampere | 4 Poles
Mounting Method:
Rigid
C420;5KCR49PN3011
Description
5KCR49PN3011 FAN/BLOWER MOTOR ; 3/41/4HP 1725/1140RPM DP 56 1/60/115V
Part # C420
BDI # 17090074
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9 Ampere | 4 Poles
Mounting Method:
Resilient
4422;5KH39QN9687
Description
5KH39QN9687 GP AC MOTOR ; 3/4HP 1725RPM DP 56 1/60/115V
Part # 4422
BDI # 17103167
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 11.2 Ampere | 4 Poles
Mounting Method:
Resilient