G661;056T17G5313
Description
056T17G5313 EP AC MOTOR ; 3/4HP 1725RPM EPFC 56 3/60/208230/460V
Part # G661
BDI # 20183258
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.9-3/1.5 Ampere | 4 Poles
Mounting Method:
Rigid
5K37MN252X
Description
5K37MN252X FAN AND BLOWER MOTOR ; 3/4HP 3450RPM DP 56 3/60/208230/460V
Part # K1409
BDI # 17091897
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.6-2.6 Ampere | 2 Poles
Mounting Method:
Resilient
5KS49UN8387
Description
5KS49UN8387 GP AC MOTOR ; 3/4HP 1140RPM TEFC 143T 3/60/208230/460V
Part # EG289
BDI # 17090410
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3-3/1.5 Ampere | 6 Poles
Mounting Method:
Rigid
114155.00
Description
114155.00 BRAKE AC MOTOR ; 3/4HP 56C FRM 1800RPM 208-230/460VAC
Part # 114155.00
BDI # 554901
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
114147.00
Description
114147.00 BRAKE AC MOTOR ; 3/4HP 1725RPM 56 TEFC 208-230/460V
Part # 114147.00
BDI # 554894
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method:
Rigid