Y603;056H17E5304
Description
056H17E5304 EP AC MOTOR ; 3/4HP 1725RPM 56C 3/60/230/460
Part # Y603
BDI # 21588290
Features
Enclosure:
EPNV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.4/1.2 Ampere | 4 Poles
Mounting Method:
Rigid
H181;145TTDR5401
Description
145TTDR5401 GP AC MOTOR ; 3/4HP 900RPM DP 145T 3/60/230/460V
Part # H181
BDI # 21593489
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 4/2 Ampere | 8 Poles
Mounting Method:
Rigid
100146.00
Description
100146.00 GENERAL PURPOSE MOTOR ; 3/4H 1725R S56 DP 208-230-460V 3PH 60HZ
Part # 100146.00
BDI # 20183331
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.8/1.4 Ampere | 4 Poles
Mounting Method:
Resilient
LM24265
Description
LM24265 GENERAL PURPOSE AC MOTOR ; 3/4 900 TEFC 145TC 3/60/208-230/460
Part # LM24265
BDI # 558988
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 4.8/2.4 Ampere | 8 Poles
Mounting Method:
Rigid
Y281;056H17T15528
Description
056H17T15528 INVERTER DUTY MOTOR ; 3PHASE 230/460VAC 60HZ 3/4HP 1725RPM
Part # Y281
BDI # 21570221
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.4/1.2 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid