G667;056T17G5322
Description
056T17G5322 EP AC MOTOR ; 3/4HP 1725RPM EPFC 56 3/60/575V
Part # G667
BDI # 20183259
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 1.2 Ampere | 4 Poles
Mounting Method:
Rigid
192116.00
Description
192116.00 IEC METRIC MOTOR ; 75HP 55KW 1690RPM 80 IP55/575V 3PH 60HZ
Part # 192116.00
BDI # 556446
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.748
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
19
Base to Center of Shaft - Millimeter:
80
Inch - Metric:
Metric
Horse Power:
3/4HP
Other Features:
Current Rating 1.02 Ampere | 4 Poles
Mounting Method:
B3 Face | Rigid
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 1.2 Ampere | 4 Poles
Mounting Method:
Rigid
112484
Description
112484.00 ; 3/4H1725R56TFC575V3PH60HZCTNOT40C1CWSHGR
Part # 112484.00
BDI # 20183315
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 1.12 Ampere | 4 Poles
Mounting Method:
C-Face | Rigid
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.22
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Mounting Method:
Foot Mounted