KG319;5K49UN8052
Description
5K49UN8052 GP AC MOTOR ; 2HP 1425RPM DP 145T 3 /50/220/380V
Part # KG319
BDI # 17092526
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1500
Hertz:
50
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.4 Ampere | 4 Poles
Mounting Method:
Rigid
H181;145TTDR5401
Description
145TTDR5401 GP AC MOTOR ; 3/4HP 900RPM DP 145T 3/60/230/460V
Part # H181
BDI # 21593489
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 4/2 Ampere | 8 Poles
Mounting Method:
Rigid
5KE49UN8416
Description
5KE49UN8416 GENERAL PURPOSE MOTOR ; 2HP 1725RPM DP 145T 3/60/575V
Part # K2010
BDI # 17092144
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.4 Ampere | 4 Poles
Mounting Method:
Rigid
U759-P;145TTDR16348
Description
145TTDR16348 GP AC MOTOR ; 1.5HP 208230/460V 3PH 1755RPM
Part # U759-P
BDI # 21864604
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.4-4.4/2.2 Ampere | 4 Poles
Mounting Method:
Rigid
E914A;145TTDR16062
Description
145TTDR16062 GP AC MOTOR ; 2HP 1800RPM DP 145T 3/60/575V
Part # E914A
BDI # 20182735
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 2.4 Ampere | 4 Poles
Mounting Method:
Rigid