H174;5KH46MN3025X
Description
5KH46MN3025X FAN/BLOWER MOTOR ; 1/31/9HP 1725/1140RPM DP 56 1/60/115V
Part # H174
BDI # 17091690
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.7 Ampere | 4 Poles
Mounting Method:
Resilient
C1153;5KC49GN0022X
Description
5KC49GN0022X GP AC MOTOR ; 1/2HP 1800RPM DP 56 1/60/115/208230V
Part # C1153
BDI # 17089947
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 8.6 Ampere | 4 Poles
Mounting Method:
Resilient
4392;5KH39QN9405X
Description
5KH39QN9405X FAN/BLOWER MOTOR ; 1/2HP 1725RPM DP 56 1/60/115V
Part # 4392
BDI # 17103155
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 7.9 Ampere | 4 Poles
Mounting Method:
Resilient
C1158;5KC49PN0164X
Description
5KC49PN0164X GP AC MOTOR ; 1HP 1725RPM DP 56 1/60/115/208230V
Part # C1158
BDI # 21593485
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 14.7 Ampere | 4 Poles
Mounting Method:
Resilient
C1460;5KC46LN0252
Description
5KC46LN0252 GP AC MOTOR ; 3/4HP 1800RPM DP 56 1/60/115/230V
Part # C1460
BDI # 17090053
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 13.2 Ampere | 4 Poles
Mounting Method:
Rigid