5K49TN4333X
Description
5K49TN4333X GENERAL PURPOSE MOTOR ; 2HP 1725RPM DP 56Y 3/60/208-230/460V
Part # K1496
BDI # 17091920
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 7.5 Ampere | 4 Poles
Mounting Method:
Rigid
5KH33NN6142X
Description
5KH33NN6142X ; POR 1,3450,DP,56Y,1/60/115
Part # 5KH33NN6142X
BDI # 20181593
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12.4 Ampere | 2 Poles | Pool Pump
Mounting Method:
Rigid
H909;5KH33JN6141X
Description
5KH33JN6141X ; POR 3/4,3450,DP,56Y,1/60/115
Part # 5KH33JN6141X
BDI # 20183278
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9.9 Ampere | 2 Poles | Pool Pump
Mounting Method:
Rigid
C1504;5KCR39UN6098X
Description
5KCR39UN6098X ; POR 3-1/3,3450/1725,DP,56Y,1/60/230
Part # 5KCR39UN6098X
BDI # 20183451
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 13 Ampere | 2 Poles | Pool Pump
Mounting Method:
Rigid