H174;5KH46MN3025X
Description
5KH46MN3025X FAN/BLOWER MOTOR ; 1/31/9HP 1725/1140RPM DP 56 1/60/115V
Part # H174
BDI # 17091690
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.7 Ampere | 4 Poles
Mounting Method:
Resilient
H173;5KH46MN3025
Description
5KH46MN3025 FAN/BLOWER MOTOR ; 1/31/9HP 1725/1140RPM DP 56 1/60/115V
Part # H173
BDI # 17091689
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 5.7 Ampere | 4 Poles
Mounting Method:
Resilient
4682;5KH35JN3132T
Description
5KH35JN3132T FAN/BLOWER MOTOR ; 1/3HP 1725RPM DP 56Z 1/60/115/208230V
Part # 4682
BDI # 17064969
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.2 Ampere | 4 Poles
Mounting Method:
Resilient
4381;5KH39QN5528X
Description
5KH39QN5528X GP AC MOTOR ; 1/3HP 1725RPM DP 56Z 1/60/115V
Part # 4381
BDI # 17103149
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.5
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
12.7
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 6.2 Ampere | 4 Poles
Mounting Method:
Resilient
C548;5KC49PN6051X
Description
5KC49PN6051X GP AC MOTOR ; 1/3HP 1140RPM DP 56 1/60/115/230V
Part # C548
BDI # 17090101
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 8.6 Ampere | 6 Poles
Mounting Method:
Resilient