5KCR48UN0102Y

COMPARE

5KCR48UN0102Y

Description
5KCR48UN0102Y GENERAL PURPOSE AC MOTOR ; 1HP 120/200- 1PH

LEESON

Part # EG277

BDI # 17090405

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1HP
Other Features: Current Rating 11.8-11.4 Ampere | 4 Poles
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
5K36MN53

COMPARE

5K36MN53

Description
5K36MN53 GENERAL PURPOSE MOTOR ; 1/2HP 1800RPM DP 56 3/60/575V

LEESON

Part # K387

BDI # 17092100

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/2HP
Other Features: Current Rating 0.9 Ampere | 4 Poles
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
5KCR49WN0270

COMPARE

5KCR49WN0270

Description
5KCR49WN0270 GENERAL PURPOSE MOTOR ; 2HP 1725RPM DP 56HZ 1/60/115/208-230V

LEESON

Part # C193

BDI # 20182728

Features

Enclosure: DP
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 22 Ampere | 4 Poles
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
5KC46LN0153

COMPARE

5KC46LN0153

Description
5KC46LN0153 GENERAL PURPOSE MOTOR ; 3/4HP 1800RPM DP 56H 1/60/115/208-230V

LEESON

Part # C175

BDI # 17089920

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 3/4HP
Other Features: Current Rating 13.2 Ampere | 4 Poles
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY