M1004T
Description
M1004T AC MOTOR ; 1-.25HP 1720-860RPM 3PH 60HZ 143T 3520M
Part # M1004T
BDI # 129689
Features
Enclosure:
ODP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800/900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
11.12
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4 | 1HP
Mounting Method:
Foot Mounted