AOM3611T
Description
AOM3611T GENERAL PURPOSE AC MOTOR ; 3 AIR OVERHP 1750RPM 3PH 60HZ 182T 3622M
Part # AOM3611T
BDI # 125141
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
HVAC
Mounting Method:
Foot Mounted
AFL3524A
Description
AFL3524A AC MOTOR ; 3HP 3450RPM 1PH 60HZ 145TZ 3535LC TEAO
Part # AFL3524A
BDI # 125116
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.61
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Foot Mounted
AFM3532
Description
AFM3532 AERATION FAN MOTOR ; 3HP 3450RPM 3PH 60HZ 145T 3528M TEAO F1
Part # AFM3532
BDI # 125121
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
12.74
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
Foot Mounted