M3536

COMPARE

M3536

Description
M3536 GENERAL PURPOSE AC MOTOR ; .33HP 870RPM 3PH 60HZ 56 3516M TEFC F1 N

BALDOR-RELIANCE

Part # M3536

BDI # 129551

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 900
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.23
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3HP
Mounting Method: Foot Mounted

Price Inventory : Available to order
Loading Price
QTY