Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Washdown Duty
Mounting Method:
C-Face | Foot Mounted
FDL3510TM
Description
FDL3510TM AC MOTOR ; 1HP 1725RPM 1PH 60HZ 143T 3524L TEFC F1
Part # FDL3510TM
BDI # 127778
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.31
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted
L3509M
Description
L3509M GENERAL PURPOSE AC MOTOR ; 1HP 3450RPM 1PH 60HZ 56/56H 3524L TEFC
Part # L3509M
BDI # 129474
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.93
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted
L3607
Description
L3607 GENERAL PURPOSE AC MOTOR ; 1HP 1140RPM 1PH 60HZ 184 3634L TEFC F1
Part # L3607
BDI # 129511
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.69
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted
L3510M
Description
L3510M GENERAL PURPOSE AC MOTOR ; 1HP 1725RPM 1PH 60HZ 56/56H 3524L TEFC
Part # L3510M
BDI # 129478
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
12.93
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted