L3515-50
Description
L3515-50 GENERAL AC MOTOR ; 2/1.5KW 2900RPM 1PH 50HZ 56 3536LC TEFC
Part # L3515-50
BDI # 129493
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3000
Hertz:
50
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.13
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Mounting Method:
Foot Mounted