111321.00
Description
111321.00 AGRICULTURAL MOTOR ; 1/2HP 1075RPM 56H TENV
Part # 111321.00
BDI # 20181779
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 6/3 Ampere | 6 Poles
Mounting Method:
Resilient
5KH49PN6056
Description
5KH49PN6056 GP AC MOTOR ; 1/3HP 1140RPM TENV 56 1/60/115/230V
Part # HG142
BDI # 17091848
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/3HP
Other Features:
Current Rating 7 Ampere | 6 Poles
Mounting Method:
Resilient
H137;5KH49MN6057S
Description
5KH49MN6057S PUMP AC MOTOR ; 115VAC 5.6A 1.25HP 0.19KW 1140RPM
Part # H137
BDI # 21554015
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/4HP
Other Features:
Current Rating 5.6 Ampere | 6 Poles
Mounting Method:
Resilient
K285;5K49MN6080
Description
5K49MN6080 FAN/BLOWER MOTOR ; 1/2HP 1140RPM 56 3/60/208230/460
Part # K285
BDI # 21450136
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1/2HP
Other Features:
Current Rating 2.6-2.6 Ampere | 6 Poles
Mounting Method:
Resilient
111322.00
Description
111322.00 AGRICULTURAL MOTOR ; 3/4HP 1075RPM 56H TENV
Part # 111322.00
BDI # 20183284
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 8/4 Ampere | 6 Poles
Mounting Method:
Resilient