120377.00
Description
120377.00 AERATION FAN MOTOR ; 1-1/2HP 3450RPM 208-230/460V 3PH 60HZ
Part # 120377.00
BDI # 554776
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.4-4.2/2.1 Ampere | 2 Poles
Mounting Method:
Rigid
120379.00
Description
120379.00 AERATION FAN MOTOR ; 3HP 3450RPM 145T 208-230/460V 3PH 60HZ
Part # 120379.00
BDI # 20181225
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.4-7.6/3.8 Ampere | 2 Poles
Mounting Method:
Rigid
C1467;5KC37NN3544T
Description
5KC37NN3544T GP AC MOTOR ; 3/4HP 3450RPM TENV 56Z 1/60/115/230V
Part # C1467
BDI # 17090060
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 9.8 Ampere | 2 Poles
Mounting Method:
Rigid
111949.00
Description
111949.00 AGRICULTURAL MOTOR ; 1.5HP 3450RPM 56 TENV 115/208-230V
Part # 111949.00
BDI # 20181690
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 17/9-8.5 Ampere | 2 Poles
Mounting Method:
Rigid
111333.00
Description
111333.00 GENERAL PURPOSE AC MOTOR ; 1HP 3450RPM 56 TENV 115/208-230V 1PH
Part # 111333.00
BDI # 20182646
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Other Features:
Current Rating 12/6.2-6 Ampere | 2 Poles
Mounting Method:
Rigid