CL5013

COMPARE

CL5013

Description
CL5013 ; 1.5HP 1725RPM 1PH 184C X3628L

BALDOR-RELIANCE

Part # CL5013

BDI # 126096

Features

Enclosure: XPFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 16.93
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 1-1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY
CL5027T

COMPARE

CL5027T

Description
CL5027T ; 2HP 1725RPM 1PH 182TC X3634L

BALDOR-RELIANCE

Part # CL5027T

BDI # 126102

Features

Enclosure: XPFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 18.86
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : Available to order
Loading Price
QTY