120379.00
Description
120379.00 AERATION FAN MOTOR ; 3HP 3450RPM 145T 208-230/460V 3PH 60HZ
Part # 120379.00
BDI # 20181225
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 8.4-7.6/3.8 Ampere | 2 Poles
Mounting Method:
Rigid
U759-P;145TTDR16348
Description
145TTDR16348 GP AC MOTOR ; 1.5HP 208230/460V 3PH 1755RPM
Part # U759-P
BDI # 21864604
Features
Enclosure:
DP
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.4-4.4/2.2 Ampere | 4 Poles
Mounting Method:
Rigid
121199.00
Description
121199.00 GENERAL PURPOSE AC MOTOR ; 3/4HP 145T FRM 900RPM 208-230/460VAC
Part # 121199.00
BDI # 20183369
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
900
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3.2/1.6 Ampere | 8 Poles
Mounting Method:
Rigid
122246.00
Description
122246.00 BRAKE AC MOTOR ; 1.5HP 1800RPM 208-230/460V 60HZ 145T
Part # 122246.00
BDI # 21561635
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Current Rating 4.6-4.8/2.4 Ampere | 4 Poles
Mounting Method:
Rigid
171647.60
Description
171647.60 GENERAL PURPOSE AC MOTOR ; 2HP 1750RPM 145T TEFC 230/460V 3PH
Part # 171647.60
BDI # 555663
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6.4-6/3 Ampere | 4 Poles
Mounting Method:
Rigid