121623.00
Description
121623.00 WASHDOWN MOTOR ; 2HP 3450RPM 145 115/208-230V 1PH 60HZ
Part # 121623.00
BDI # 20183128
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 17.6/9.8-8.8 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid