LM24788
Description
LM24788 AGRICULTURAL MOTOR ; 3HP 3600RPM TEAO 145TZ 1PH 60HZ 230V
Part # LM24788
BDI # 559305
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Current Rating 11.8 Ampere | 2 Poles
Mounting Method:
Rigid
120375.00
Description
120375.00 AGRICULTURAL MOTOR ; 2HP 3450RPM 145TZ TENV 230V
Part # 120375.00
BDI # 554774
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 10 Ampere | 2 Poles
Mounting Method:
Rigid