113931.00
Description
113931.00 GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 56H TEFC 115/208-230V 1PH
Part # 113931.00
BDI # 20183140
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 20/11.4-10 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
119523.00
Description
119523.00 WASHDOWN MOTOR ; 2HP 1745RPM 56C TEFC 230/460V 60HZ
Part # 119523.00
BDI # 21535723
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6-5.8/2.9 Ampere | 4 Poles
Mounting Method:
Rigid
114995.00
Description
114995.00 GENERAL PURPOSE AC MOTOR ; 2HP 3450RPM 56H TEFC /V 1PH
Part # 114995.00
BDI # 555004
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 17/8.5 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
119482.00
Description
119482.00 WASHDOWN MOTOR ; 2HP 3600RPM 3PH 208-230/460V
Part # 119482.00
BDI # 21515483
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 5.2-4.8/2.4 Ampere | 2 Poles
Mounting Method:
Rigid
114637.00
Description
114637.00 WASHDOWN MOTOR ; 2HP 3450RPM 56H TEFC 115/208-230V 1PH
Part # 114637.00
BDI # 20183154
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 20/11.4-10 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid