113582.00
Description
113582.00 WASHDOWN MOTOR ; 3/4HP 3450RPM 56 TEFC 115/208-230V
Part # 113582.00
BDI # 554675
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10/5.2-5 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
116611.00
Description
116611.00 EXPLOSION PROOF AC MOTOR ; 3/4HP 3450RPM 56 1PH 60HZ
Part # 116611.00
BDI # 20183353
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10.6/5.3-5.3 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
116779.00
Description
116779.00 JET PUMP MOTOR ; 3/4HP 3600RPM 3PH 56J TEFC
Part # 116779.00
BDI # 20181148
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 2.5-2.4/1.2 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
112135.00
Description
112135.00 GENERAL PURPOSE AC MOTOR ; 3/4HP 3600 230V 1PH 60HZ 56 TEFC
Part # 112135.00
BDI # 554613
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 10/5.2-5 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid
114629.00
Description
114629.00 EXPLOSION PROOF AC MOTOR ; 3/4HP 3450RPM 56 208-230/460V
Part # 114629.00
BDI # 20181146
Features
Enclosure:
EPFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
3/4HP
Other Features:
Current Rating 3-3.2/1.6 Ampere | 2 Poles
Mounting Method:
C-Face | Rigid