Page 1 of 2

Next

Compare
111953.00

COMPARE

111953.00

Description
111953.00 GENERAL PURPOSE AC MOTOR ; 1/2- 22HP 1725/1140RPM 56H DP 115V 1PH

LEESON

Part # 111953.00

BDI # 20180520

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/4 | 1/2HP
Other Features: Current Rating 7.8 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
111954.00

COMPARE

111954.00

Description
111954.00 GENERAL PURPOSE AC MOTOR ; 3/4-1/3HP 1725/1140RPM 56H DP 115V 1PH

LEESON

Part # 111954.00

BDI # 20181103

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3 | 3/4HP
Other Features: Current Rating 11.6 Ampere | 4/6 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
111962.00

COMPARE

111962.00

Description
111962.00 GENERAL PURPOSE AC MOTOR ; 1/2- 67HP 1725/1140RPM 56H DP 230V

LEESON

Part # 111962.00

BDI # 20180750

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 0.67 | 1-1/2HP
Other Features: Current Rating 5 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
111963.00

COMPARE

111963.00

Description
111963.00 GENERAL PURPOSE AC MOTOR ; 1/2- 67HP 1725/1140RPM 56H DP 460V

LEESON

Part # 111963.00

BDI # 20180751

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 0.67 | 1-1/2HP
Other Features: Current Rating 2.5 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY
111955.00

COMPARE

111955.00

Description
111955.00 HVAC/FAN MOTOR ; 1HP 1725/1140RPM 56H DP 115V 1PH 60HZ

LEESON

Part # 111955.00

BDI # 20180657

Features

Enclosure: DP
Shaft Diameter - Inch: 0.625
Sync RPM: 1800/1200
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 0.44 | 1HP
Other Features: Current Rating 13.2 Ampere | 4 Poles
Mounting Method: Resilient

Price Inventory : Available to order
Loading Price
QTY