CEM4110T
Description
CEM4110T GENERAL PURPOSE AC MOTOR ; 40HP 1775RPM 3PH 60HZ 324TC 1254M TEFC F
Part # CEM4110T
BDI # 125839
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
CEM4115T
Description
CEM4115T GENERAL PURPOSE AC MOTOR ; 50HP 1775RPM 3PH 60HZ 326TC 1272M TEFC F
Part # CEM4115T
BDI # 125841
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EM4115T-8
Description
EM4115T-8 GENERAL PURPOSE AC MOTOR ; 50HP 1775RPM 3PH 60HZ 326T 1266M TEFC F1
Part # EM4115T-8
BDI # 127436
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted
ECP4115T-4
Description
ECP4115T-4 SEVERE DUTY MOTOR ; 50HP 1775RPM 3PH 60HZ 326T 1272M TEFC F1
Part # ECP4115T-4
BDI # 126681
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
50HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
CTM4110T
Description
CTM4110T COOLING TOWER MOTOR ; 40 AIR OVERHP 1775RPM 3PH 60HZ 324T 1248
Part # CTM4110T
BDI # 126292
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
2.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
40HP
Other Features:
HVAC
Mounting Method:
Foot Mounted