EM2534T
Description
EM2534T GENERAL PURPOSE MOTOR ; 30HP 3530RPM 3PH 60HZ 284TS 4040M OPSB F
Part # EM2534T
BDI # 127197
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted