EM2536T
Description
EM2536T GENERAL PURPOSE MOTOR ; 30HP 1180RPM 3PH 60HZ 326T 4084M OPSB F1
Part # EM2536T
BDI # 127204
Features
Enclosure:
ODP
Shaft Diameter - Inch:
2.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
53.975
Base to Center of Shaft - Millimeter:
203.2
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted