EM2535T-5
Description
EM2535T-5 GENERAL PURPOSE MOTOR ; 30HP 1775RPM 3PH 60HZ 286T 4060M OPSB F1
Part # EM2535T-5
BDI # 127200
Features
Enclosure:
ODP
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Premium Efficient
Mounting Method:
Foot Mounted