EL11318
Description
EL11318 AC MOTOR ; 1HP 1750RPM 1PH 60HZ 56H 3528LC OPEN F1
Part # EL11318
BDI # 21812023
Features
Enclosure:
OPEN
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
11.75
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
Foot Mounted