AOM3611T
Description
AOM3611T GENERAL PURPOSE AC MOTOR ; 3 AIR OVERHP 1750RPM 3PH 60HZ 182T 3622M
Part # AOM3611T
BDI # 125141
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
HVAC
Mounting Method:
Foot Mounted