AOM3554T
Description
AOM3554T GENERAL PURPOSE AC MOTOR ; 1.5 AIR OVERHP 1750RPM 3PH 60HZ 145T 352
Part # AOM3554T
BDI # 125137
Features
Enclosure:
TEAO
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
HVAC
Mounting Method:
Foot Mounted