IDM3582T
Description
IDM3582T INVERTER DUTY MOTOR ; 1HP 1150RPM 3PH 60HZ 145TC 0528M TEBC F1
Part # IDM3582T
BDI # 128875
Features
Enclosure:
TEBC
Shaft Diameter - Inch:
0.875
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
19.15
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face | Foot Mounted