VECP3667T
Description
VECP3667T SEVERE DUTY MOTOR ; 1.5HP 1170RPM 3PH 60HZ 182TC 0630M TEFC
Part # VECP3667T
BDI # 130816
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.98
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
C-Face
CXT30156T
Description
CXT30156T AC MOTOR, 1.5HP 1170RPM 3PH 60HZ 182TC 0630M TEFC (SMARTCATALOG)
Part # CXT30156T
BDI # 26354882
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted
VXT30156T
Description
VXT30156T AC MOTOR, 1.5HP 1170RPM 3PH 60HZ 182TC 0630M TEFC (SMARTCATALOG)
Part # VXT30156T
BDI # 26361218
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Severe Duty | Cast Iron Frame Material
Mounting Method:
Foot Mounted