L3613T
Description
L3613T GENERAL PURPOSE AC MOTOR ; 1.5HP 1140RPM 1PH 60HZ 184T 3634LC TEFC
Part # L3613T
BDI # 129518
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16.56
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
Foot Mounted