JL3514A
Description
JL3514A JET PUMP MOTOR ; 1.5HP 1725RPM 1PH 60HZ 56J 3532LC TEFC
Part # JL3514A
BDI # 129019
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
14.62
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Pump Motor
Mounting Method:
Footless
JL3513A
Description
JL3513A JET PUMP MOTOR ; 1.5HP 3450RPM 1PH 60HZ 56J 3528L TEFC F1
Part # JL3513A
BDI # 129018
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.625
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
15.875
Overall Length - Inch:
13.74
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Pump Motor
Mounting Method:
Footless